Beli hioki adapter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- Casio Adaptor AC (Charger AC)Deskripsi:Compatible for HR-8RC, HR-100RC, HR-150RC,HR-8TM, HR-100TM, HR-150TM
- Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)Deskripsi:Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendahatribut:
- Pins Size (mm): 5.5 x 2.5
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature, Humidity
- Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
- Hioki Voltage LoggerDeskripsi:Record Instrumentation Signals and Measure Analog Output from Sensors and other Devicesatribut:
- Measurement Items: DC voltage 1ch
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Hioki Temperature/ Humidity Sensoratribut:
- Compatible for: Logger LR5011-20
- Response Time: Approx. 300 seconds
- TOYO Ladder Step Ladder Aluminium (Tangga Lipat)atribut:
- Work Load Capacity (kg): 150
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- Lototo Safety Tag (Label Pengunci)Deskripsi:LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.atribut:
- Material: PVC
- 3M Vflex Particulate Respirator (Masker/Respirator Partikulat)Deskripsi:This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.- 3M proprietary filter media and V-shaped pleats helps make breathing easier.- Uniquely designed tabs for respirator positioning on the face.- Pleats flex with mouth movement while talking.- Economical N95 disposable particulate respirator.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: Yes
- Exhalation Valve: No
- FDA Cleared: No
- Flame Resistance (ASTM D2859-96): No
- Mission Type: Aircraft, Ships, Vehicles
- Natural Rubber Latex Components: No
- Packaging: Bulk Case
- Product Type: Dust and other Particles
- Respirator Style: Flat Fold
- Filter Class: N95
- Product Color : White
- Recommended Industry: General Manufacturing, Mining, Oil & Gas, Transportation
- Respirator Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
Daftar Harga hioki adapter Terbaru November 2026
| Hioki Adaptor AC (Adaptor Catu Daya) | Rp1.199.900 |
| Hioki Humidity Logger | Rp6.699.900 |
| Non Brand Adapter Timbangan | Rp429.900 |
| Casio Adaptor AC (Charger AC) | Rp189.900 |
| Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop) | Rp23.900 |
| Hioki Temperature Logger | Rp8.999.900 |
| King Jim Tepra PRO AC Adapter | Rp749.900 |
| Hioki Voltage Logger | Rp3.399.900 |
| Hioki Temperature/ Humidity Sensor | Rp2.899.900 |
| Hioki Battery Tester (Alat Tes Aki) | Rp43.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102091333-1.jpg)


/P103059262-1.jpg)
/ctP107922461-1.jpg)




/glP105858597-2.jpg)
/bpP105441421-3.jpg)


/4aP103846154-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Terkait%20Valve/Lototo%20Safety%20Tag%20(Label%20Pengunci)/66P106658222-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Vflex%20Particulate%20Respirator%20(Masker%2FRespirator%20Partikulat)/4dP106783157-1.jpg)
/gjP102071595-6.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)